Beli spatter sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spatter Sheet Goldatribut:
- Material: Silica fiber (high temperature resistant glass fibers)
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- TRUSCO Spatter FeltDeskripsi:-Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)atribut:
- Width (m): 1
- Material: 100% Flame Resistant Fiber
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- TRUSCO Welding Blanket ALPHADeskripsi:Usage:Pieces feeling static electricity of metal and plating processed part.atribut:
- Material: Flame resistant fiber textiles, Silicone (white) single side processing
- Purpose of Use: As a welding spark receiving sheet, fire proof cover, fire proof curtain, and curing sheet.
- TRUSCO Spatter SheetDeskripsi:-The sheet material is a flame resistant fiber fabrics and a single side machined silicone, spatter sheet passed JIS A 1323 C (no.08A3825) is used.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).atribut:
- Length (mm): 1970
- monotaro Spatter Sheet, LightDeskripsi:Protective sheet and partioning screen for sparks. Fire curtains. For welding or fusing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Flame resistant fibers (single-sided Silicon series resin coated)
- Thickness (mm): 0.7
- Number of Eyelet: 4
- Eyelet Pitch (mm): about 450
- JIS Standard: A1323C
- Moment Use Temperature (°C): 1300
- Eyelet Inner Diameter (mm): phi12
- Continuous Use Temperature (°C): 200
- Dimensions (mm): 920x920
- Package Weight (g): 418
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- TRUSCO Tarpaulin Blue #2000 (Terpal)Deskripsi:-By molding and welding the eyelet with the same raw material (polyethylene) as the sheet, it does not peel off/does not fall off and deformation is less and high strength is realized.-Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.atribut:
- Purpose of Use: Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.
- TRUSCO Welding Blanket SUPERDeskripsi:-Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881atribut:
- Thickness: 0.38mm
- Base Fabric Materials: 100% Glass Fiber
- Coating Materials: Special Silicone Resin
- TONATA Fire Blanket (Selimut Pemadam)Deskripsi:Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
- KRISBOW Fire Blanket Fiberglass (Selimut Api Fiberglass)Deskripsi:Fire Blanket Fiberglass 150 x 180 cmatribut:
- Material: Fiberglass
- Packing: PVC Soft Bag
- Size (m): 1.5x1.8
- Color: Light Grey
- Working Temperature (°C): 550
- Blue Eagle Aluminized Clothings (Welding Blanket)Deskripsi:This ATG-1515 Fire blanket offers help putting out dangerous fires within the home, workplace, car, or boat.atribut:
- Size (cm): 89x150
- Temperature Tolerance (°C): 1649
- Abrasion Resistance: Excellent
- Type: Welding Blanket
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Hi-Cook Fire Blanket (Selimut Api)Deskripsi:Hi-Cook Fire Blanket/Selimut Api. Fire blanket dapat menjadi perlengkapan pemadam kebakaran yang sangat efektif. Selain sering digunakan oleh pemadam kebakaran untuk menolong orang yang terjebak api dengan cara menutupi atau membungkusnya, fire blanket juga bisa digunakan untuk memadamkan api yang terkadang sulit dipadamkan oleh air, misalnya api akibat minyak dan korsleting listrik. Kain Fiberglass cloth/kain fiberglass dibentuk dari benang fiber yang ditenun jadi kain. Fiberglass cloth/kain fiberglass dapat digunakan sebagai pengganti asbes dan sangat efisien sebagai bahan peredam panas sampai panas maksimal 550 derajat celcius.atribut:
- Material: Fiber Blass
- TILLMAN Welding Blanket (Selimut Las)Deskripsi:Medium-duty acrylic-coated fiberglass welding blankets protect nearby surfaces from sparks, spatter, and slag on the vertical plane (hanging). Acrylic-coated fiberglass has high resistance to abrasion.atribut:
- UNSPSC: 23171528
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Spacing (in): 18
- Resistance Properties: Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant
- Standards: FM Approved
- Width (ft): 6
- TRUSCO Spatter Felt 50EXDeskripsi:-Coated with single-sided special flame retardant resin, spark repelling is good and the non-coated side on the back absorbs water and the safety aspect has improved.-Durability has been further improved.-JIS A 1323 Class A Passing No. 02A3662atribut:
- Thickness: 4.5mm
- Material: Flame resistant fiber, Single-sided Special Flame Retardant Resin
- WESTWARD Welding Blanket (Kain Pelindung Las)Deskripsi:This fiberglass welding blanket can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket
- Process: General welding Application with light sparks and minimal spatter
- Grommet Hole Diameter (inch): 4/5
- Grommet Spacing (inch): 24
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Material: Brass
- Maximum Temperature (°F): 1000
- Product Type: Blanket
- Protective Material: Fiberglass
- Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)Deskripsi:Carbon felt PC400 is a felt-like sheet made of 100% carbon fiber. Lightweight and excellent in workability. Since it is felt-shaped, it can be cut freely and does not fray. It is hard to tear because it has stronger tensile strength than conventional felt.Welding spark receiver simple protective sheet for light spatteratribut:
- Material: Carbonized fiber
- Color: Black
- Width (mm): 1000
- Thickness (mm): 2
- Length (m): 1
- Mass (kg): About 0.4
- Number of Eyelets: None
- WESTWARD Welding Blanket Roll (Kain Pelindung Las)Deskripsi:This fiberglass welding roll can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket Roll
- Process: General welding Application with light sparks and minimal spatter
- Fastener Type: No Fasteners Included
- Grommet Location: No Grommet Holes
- Maximum Temperature (°F): 1000
- Overall Length (ft): 150
- Product Type: Blanket Roll
- Protective Material: Fiberglass
- Minimo by Minitor Felt SticksDeskripsi:-A molded felt stick made by densely compressing high quality and fine wool.-Excellent retention of the polishing agent enables effective polishing.
Daftar Harga spatter sheet Terbaru October 2026
| TRUSCO Spatter Sheet Gold | Rp1.399.900 |
| TRUSCO Spatter Felt | Rp809.900 |
| TRUSCO Welding Blanket ALPHA | Rp949.900 |
| TRUSCO Spatter Sheet | Rp6.299.900 |
| monotaro Spatter Sheet, Light | Rp729.900 |
| LOCTITE 495 Instant Adhesive (Lem Super) | Rp90.900 |
| TRUSCO Tarpaulin Blue #2000 (Terpal) | Rp77.900 |
| TRUSCO Welding Blanket SUPER | Rp679.900 |
| TONATA Fire Blanket (Selimut Pemadam) | Rp58.900 |
| KRISBOW Fire Blanket Fiberglass (Selimut Api Fiberglass) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Spatter%20Sheet%20Gold/P102013113-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Spatter%20Felt/P102848669-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20ALPHA/2yP102013106-6.jpg)

%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/monotaro%20Spatter%20Sheet%2C%20Light/P101563923-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
/P102333060-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20SUPER/P102971611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Blanket%20(Selimut%20Pemadam)/dvP108164499-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/KRISBOW%20Fire%20Blanket%20Fiberglass%20(Selimut%20Api%20Fiberglass)/q7P104568943-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Lain%20-%20lain/Blue%20Eagle%20Aluminized%20Clothings%20(Welding%20Blanket)/kgP104661736-2.jpg)
/P103034166-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Hi-Cook%20Fire%20Blanket%20(Selimut%20Api)/hkP103753632-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/TILLMAN%20Welding%20Blanket%20(Selimut%20Las)/kbP109500731-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Spatter%20Felt%2050EX/P102848678-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Blanket%20(Kain%20Pelindung%20Las)/6mP107771238-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/Osaka%20Seisakusho%20Carbon%20Felt%20Pc400%20(Kain%20Pelindung%20Las)/bxP110768429-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Blanket%20Roll%20(Kain%20Pelindung%20Las)/74P107771256-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)